Beli Gerinda Makita 5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Offset Grinding Wheel (Batu Gerinda Poles)Deskripsi:For deburring and finishing work on iron, aluminum, castings, etc. For bead cutting on welding surfaces. Especially excellent for surface grinding.
- Makita Angle Grinder AccessoriesDeskripsi:These shrouds fit Makita angle grinders to form a barrier that keeps silica dust contained so it can be sucked into a dust extractor. They have a port to connect a hose from the shroud to the extractor. Shrouds are used as part of a dust extraction system to comply with OSHA's Respirable Crystalline Silica Standard, which governs exposure to silica dust from cutting, drilling, grinding, or surfacing stone, concrete, brick, and mortar.atribut:
- Number of Pieces: 1
- Makita Diamond Wheel Flat S Shape (Mata Gerinda Potong Keramik)Deskripsi:For grinding concrete, chamfering blocks, tiles, stones, etc., and rough and semi-finishing grinding.atribut:
- Hole Diameter (mm): 7.5
- Thickness (mm): 5
- Makita Die Grinder Corded (Mesin Gerinda Tuner)Deskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- UNSPSC: 27131502
- Anti-Restart Technology: No
- Brake Type: None
- Case Included: No
- Collet Guard Type: 1/4 in Guard
- Collet Size (inch): 1/4
- Current (A): 3.5
- Dust Sealed Switch: Yes
- Electrical Protection: Double Insulated
- For Wheel Diameter (inch): 1.5
- Grinder Orientation: Straight
- Grip Style: Barrel Grip
- Kit Contents: (1) Bare Tool
- Lock-Off Switch: Yes
- Lock-On Switch: No
- Max. Mounted Point Diameter (inch): 5/16
- Maximum Speed (rpm): 25000
- Minimum Speed (rpm): 25000
- No Load Speed (rpm): 25000
- Number of Speed Settings: 1
- Overall Length (inch): 14 1/8
- Power Source: Corded
- Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
- Switch Type: Paddle
- Tether Style: Not Tether Capable
- Vibration Level (m/s²): 2.5
- Voltage (V): 120 (AC)
- Makita Flexible Grinding Wheel (Batu Gerinda Fleksibel)Deskripsi:For polishing the base of metal painting and concrete painting. For removing painted surfaces. For sharpening knives. For bead cutting on welded surfaces, deburring of iron, aluminum, castings, etc., and finishing work. Especially suitable for grinding curved surfaces.atribut:
- Maximum Peripheral Speed (m/minute): 4300
- Suitable Model: 100mm various disc grinders
- Wheel Hole Diameter (mm): 5
- Wheel Thickness (mm): 3
- Wheel outer diameter (mm): 100
- Makita Cordless Hand Grinderatribut:
- Overall Length (mm): 371
- Power Cord Length (m): 2.5
- Chuck Capacity (mm): 6
- Rated Current: 7.9A
- Power Supply: AC100V
- No Load Rotation Speed (rpm): 7000 to 28000
- Power Consumption (W): 750
- Makita Grinding Wheel Premium (Batu Gerinda Poles)Deskripsi:By using high-grade abrasive material, outstanding search ability is achieved.Compatible with general steel, aluminum, stainless steel, and cast metals.atribut:
- Inner Diameter (mm): 15
- Outer Diameter (mm): 100
- Suitable Model: 100mm various disc grinders
- Thickness (mm): 3.8
- Makita Grinding Wheel (Batu Gerinda)Deskripsi:*A-47195 is for polishing thin blades such as saw blades. Sleeve AL00000001, sold separately, is required for use.
- Makita Grinding Wheel (Batu Gerinda)atribut:
- Hole Diameter (mm): 12.7
- Outer Diameter (mm): 125
- Suitable Model: -9105
- Thickness (mm): 19
- Makita Table GrinderDeskripsi:Work light with eye shield to protect your eyes! Comes with a knife polishing stand that allows you to sharpen mowing blades and saw blades! Comes with a tool post for saw blade polishing. 30 degree left and right tiltatribut:
- Cable Length (m): 2
- Power Input (V): (Single Phase) 100
- Rotation Speed at 50/60Hz (rpm): 2850/3450
- Current (A): 2.8
- Grinding Wheel Dimension (Thickness) (mm): (Right) 16, (Left) 6.4
- Grinding Wheel Dimension Inner Diameter (mm): 12.7
- Grinding Wheel Dimension, Outer Diameter (mm): 150
- Included Accessories: Grinding wheel 150-A60M (A-47195), 150-WA60K (A-47818), spanner 8-19 (AL00000045)/10-13 (AL00000044) (1 each), tool rest
- Output Rating (W): 250
- Overall Length (mm): 375
- Makita Angle Grinder Corded (Mesin Gerinda Tangan)Deskripsi:The flat head on these angle grinders has a low profile to fit into small angles, deep seams, and other tight spaces where a standard head would be too large. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.atribut:
- Power Source: Corded
- Spindle Thread Size (inch): 5/8-11
- Voltage (V): 120 (AC)
- Makita Grinding Wheel for Electronic Disc Grinder 180-36P (Batu Gerinda Poles)atribut:
- Suitable Model: GA7011C
- Makita Wire Wheel Brush Angle Grinder (Sikat Kawat Piring)Deskripsi:Crimped Wire Wheel Brushes include models designed for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.atribut:
- Arbor Hole Size: 5/8\"-11
- Makita Knife Sharpening Whetstone (Batu Gerinda Asah)atribut:
- Thickness (mm): 2.5
- Outer Diameter (mm): 100
- Inner Diameter (mm): 15
- Suitable Model: 9500D, 9500G
- Abrasive Grain Size: 60
- Makita Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)Deskripsi:Double-row diamond segment cup grinding wheels remove material faster and create a smoother finish than single-row diamond cup wheels.atribut:
- UNSPSC: 31160000
Daftar Harga Gerinda Makita 5 Terbaru November 2026
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Makita Offset Grinding Wheel (Batu Gerinda Poles) | Rp309.900 |
| Makita Angle Grinder Accessories | Rp439.900 |
| Makita Diamond Wheel Flat S Shape (Mata Gerinda Potong Keramik) | Rp3.099.900 |
| Makita Die Grinder Corded (Mesin Gerinda Tuner) | Rp8.299.900 |
| Makita Flexible Grinding Wheel (Batu Gerinda Fleksibel) | Rp1.499.900 |
| Makita Cordless Hand Grinder | Rp8.099.900 |
| Makita Grinding Wheel Premium (Batu Gerinda Poles) | Rp379.900 |
| Makita Grinding Wheel (Batu Gerinda) | Rp499.900 |
| Makita Grinding Wheel (Batu Gerinda) | Rp529.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578446-1.jpg)
/enP114574527-1.jpg)

/9kP114571344-1.jpg)
/f4P109724544-3.jpg)
/hdP114573625-1.jpg)

/qoP114582960-1.jpg)
/cyP114574466-1.jpg)
/dgP114574484-1.jpg)

/f5P114574545-1.jpg)
/fnP114574563-1.jpg)
/42P109724146-12.jpg)
/f8P111044548-1.jpg)
%20(Batu%20Gerinda%20Potong)/hsP114569640-1.jpg)
/h3P109327615-1.jpg)
/6gP110517232-1.jpg)
/P101578392-1.jpg)
/42P110102146-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)